missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wanzl Material Handling Mobile Container Cart
Description
- The chassis is made of square tube frame and has a folding support surface made of flat steel frame with wire, strengthened with reinforcing strips. Container structure made of round tube framing with wire mesh and plastic hinges. Door opening angle 270°
- Two fixed casters, two swivel casters with brakes, elastic tread, gray
- High-gloss galvanized and chrome-plated
- Can be nested to save space
- The integrated foot-operated rail aids movement over steps and door sills
Specifications
Specifications
| Product Type | Mobile Cart |
| Color | Chrome |
| Dimensions (L x W x H) | 26.8 x 34.3 x 67.5 in. |
| Load Bearing Capacity (English) | 165 lb. |
| Material | Steel (18 ga.) |
| No. of Casters | 4 |
| No. of Shelves | 1 |