missing translation for 'onlineSavingsMsg'
Learn More

Wanzl Material Handling Bulk Transport Cart

Catalog No. 11222182
Change view
Click to view available options
Bulk Cart; Dimensions: 18 x 44 x 37 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
11222182 Bulk Cart; Dimensions: 18 x 44 x 37 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11222182 Supplier Wanzl Supplier No. T.FC18376GY

Bulk Transport Cart is a versatile method for transporting bulk materials. Center casters create cantilever action, promoting easier transport of heavy loads.

  • Ideal for transporting bulk materials
  • Center casters create a cantilever action, promoting easier handling of heavy loads
  • Made of Tubular Steel
  • (4) 5 in. Swivel Casters
  • (2) 5 in. Rigid/Fixed Center Casters

Specifications

Product Type Cart
Dimensions (D x W x H) 18 x 44 x 37 in.
Color Chrome
For Use With (Application) Transporting Bulk Materials
Material Steel (18 ga.)
No. of Casters 6
No. of Shelves 1