missing translation for 'onlineSavingsMsg'
Learn More

Leica Microsystems Mateo TL Digital Microscope

The Leica Mateo TL is a digital microscope designed for cell culture checks. With an integrated camera, advanced optics, and automatic confluency evaluations, it streamlines workflow in your lab for seamless and efficient confluency determination.

Supplier:  Leica Microsystems 8122659

Catalog No. 01672696

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

The Leica Mateo TL for Easy Confluency Checks is an innovative digital microscope tailored for routine checks and documentation of cell cultures. Featuring an integrated camera, advanced optics, and proven algorithms, this microscope ensures quick and accurate automatic confluency evaluations. Streamline your workflow with the Leica Mateo TL, making confluency determination a seamless and efficient task in your cell culture lab.

  • LED illumination
  • Megapixel color camera
  • 15.6 inch, 1920x1080 monitor
  • Two objectives are pre-installed
  • Obj. HI PLAN I 10x/0.22 PH1
  • S40/0.45 condenser
  • 3 position slider for S40 condenser (BF, PH0, PH1)
  • 4-position objective nosepiece
  • Fixed stage (L x W) 262 x 212 mm
  • 1x USB 3.0 port and 2x USB 2.0 ports
  • Wireless mouse
  • Mouse pad
  • Dust protection cover
  • Power adapter
  • Power cord
  • Quick start guide and user manual
Includes:
  • 11526239 Mateo TL IVD
  • 11526240 Object guide kit
  • 12730559 Wifi dongle
  • 11506272 20X HI PLAN Objective
  • 11526241 Confluency module
  • 13613900 US Power cord
Specifications

Specifications

100/240 V
Plan Achromatic
LED, Transmitted Illumination
6MP Color
Mateo TL
200X
10X/20 mm
Monitor
Digital
Educational Microscope
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions