missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Tygon™ Fuel & Lubricant L/S™ Precision Pump Tubing

Use this Tygon™ tubing for applications involving fuels and industrial lubricants. Masterflex™ Tygon™ Fuel & Lubricant L/S™ Precision Pump Tubing is ideal for transferring hydrocarbons, gasoline, kerosene, heating oils, cutting compounds and glycol based coolants.

Supplier:  Masterflex™ MFLX640117

 View more versions of this product

Catalog No. MFX0640117

Only null left
Explore available promotions

Description

Description

Use this Tygon™ tubing for applications involving fuels and industrial lubricants. Masterflex™ Tygon™ Fuel & Lubricant L/S™ High Performance Precision Pump Tubing is ideal for transferring hydrocarbons, gasoline, kerosene, heating oils, cutting compounds and glycol based coolants.

  • Tubing resists most hydrocarbons, embrittlement and swelling
  • Specially formulated to transport hydrocarbons, petroleum products and distillates
  • Thermoplastic
  • PVC-based material with plasticizer
  • Firm (stiff) material
  • Ozone- and UV-resistant
  • Low extractability
  • Translucent yellow
  • Low gas permeability
  • High dielectric constant
  • Don’t use with strong acids and alkalies and sterilization is not recommended
Specifications

Specifications

FDA 21 CFR 175.300
1/4 in.
Thermoplastic PVC
17 mm
1520 cm
-37°C
2.8 to 1700mL/min.
6.7 m
Translucent Yellow
510 mm
Pump Tubing
Autoclavable
6.4 mm
0.66 in.
50 ft.
Transferring Hydrocarbons, Gasoline, Kerosene, heating Oils, cutting compounds and Glycol based coolants
17
1/4 in.
CO2: 360, H2: 97, O2: 80, N2: 40
20 psi
74°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions