missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ Peroxide-Cured Silicone High-Performance Precision Pump Tubing

Catalog No. MFX9640015
Change view
Click to view available options
Tubing Size:
15
24
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tubing Size
MFX9640015 15
13310190 24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. MFX9640015 Supplier Masterflex™ Supplier No. MFLX9640015

Excellent biocompatibility for a wide range of applications

  • Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory Approvals to match your unique application
  • Always in stock — most formulations and sizes available to ship same day
  • Economical tubing with a longer tubing life

Specifications

Certifications/Compliance USP Class VIFDA 21 CFR 177.2600 Exceeds 3A sanitary standards European Pharmacopoeia (EP)
Autoclavable Autoclavable
Diameter (English) Inner 19/100 in.
Diameter (Metric) Inner 4.8 mm
Material Silicone
Diameter (English) Outer 0.59 in.
Diameter (Metric) Outer 15 mm
Overall Length (English) 25 ft.
Overall Length (Metric) 760 cm
For Use With (Application) Pharmaceutical, biotechnology, peristaltic pumping, and food applications
Min. Operating Temperature (Metric) -40°C
Tubing Size 15
Flow Rate 1.7 to 1000mL/min.
Hose Barb 0.18 in.
Height (Metric) 8.8 m Water
Height (English) 29 ft. Water
Gas Permeability CO2: 25,147, O2: 4715, N2: 2284
Color Translucent
Max. Operating Temperature (Metric) 100°C
Product Type Pump Tubing
Show More Show Less