missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ Variable-Speed Analog Drive with Pump Head and Accessory Bundles

Catalog No. 13200006
Change view
Click to view available options
Voltage:
180/260 V
90/130 V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
13200006 180/260 V
13200005 90/130 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13200006 Supplier Masterflex™ Supplier No. MFLX7771591

Masterflex™ L/S™ Variable-Speed Analog Drive features everything needed to batch dispense in one place

  • Simple operation with single-turn speed control
  • Separate power switch enables you to maintain speed setting when turning drive on/off; front-panel LED indicates power on
  • Reversible motor lets you easily prime/purge tubing and pump in either direction
  • Remote control of start/stop via DB9 connector on back of drive
  • New design and automatic tubing retention allow for multiple tubing sizes—change tubing without removing head from drive
  • Rotor is constructed of stainless steel (SS) for enhanced durability
  • Pump heads are stackable for multichannel applications
  • Compact design for efficient use of space
  • Suitable for use with L/S™ Precision pump tubing sizes
  • Long 10 ft cable makes remote control simple
  • Connection Type: DB9(M)
  • Specifications

    Control Type Analog
    Flow Rate 1.2 to 2900 mL/min
    Reversible Yes
    Includes L/S Analog Drive, L/S™ Easy-Load™ Head for Precision Tubing, and Handheld Remote Controller, DB9(M) Connector
    Material Painted steel and ABS plastic drive, Polyarylamide (PARA) housing on pump head with stainless steel rotor, and ABS plastic handheld controller
    Electrical Requirements 50/60 Hz
    Voltage 180/260 V