missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ Precision Variable-Speed Console Drives with Remote I/O

Catalog No. 13200024
Change view
Click to view available options
Flow Rate:
0.36 to 3400 mL/min.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
13200024 0.36 to 3400 mL/min.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13200024 Supplier Masterflex™ Supplier No. MFLX0752810

Masterflex™ L/S™ Precision Variable-Speed Console Drives feature a digital display that gives repeatable control

  • Flow rate 0.06 to 3400 mL/min—flow rate depends on drive rpm, pump head, and tubing size
  • Three digit LED display shows motor rpm — confirm speed setting at a glance
  • Reversible motor—purge tubing before or after pumping; pump fluid in either direction
  • LED indicators confirm motor direction
  • Powerful motors let you stack 2 or 4 pump heads for increased flow rates and for multichannel applications
  • Separate speed and power (on/off) control — maintain speed setting while turning pump on/off
  • Stackable, splash-resistant ABS plastic housing; IP33 rated
  • Remote control capabilities via a DB9 female connector on back of drive
  • Speed control input: 4 to 20 mA or 0 to 10 VDC
  • Pump direction (CW/CCW) via open collector or contact closure
  • Start/stop via open collector or contact closure
  • Membrane keypad for easy up-front control of speed, direction, and start/stop
  • Specifications

    Control Type LED Display with Membrane Keypad
    Display Type LED
    Flow Rate 0.36 to 3400 mL/min.
    Motor Speed 6 to 600 rpm
    Reversible Yes
    For Use With Accepts 2 pump heads
    Includes 6-ft. (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country-specific plug/cord set; please specify ultimate destination when ordering.
    Material ABS Plastic, Aluminum
    Electrical Requirements 90/260 V, 50/60 Hz
    Voltage 90/260 V