missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ L/S™ High-Performance Precision Tubing, Puri-Flex™
Description
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 0.311 in. |
| Diameter (Metric) Inner | 7.9 mm |
| Material | Puri-Flex |
| Overall Length (English) | 25 ft. |
| Overall Length (Metric) | 7.6 m |
| For Use With (Application) | Masterflex pumps |
| Tubing Size | L/S 35 |
| Flow Rate | Max 2600 mL/min |
| Hose Barb | 3/8 in. |
| Show More |