missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ Digital Precision Pump Systems with Open-Head Sensor and Easy-Load Head

Catalog No. 11747348
Change view
Click to view available options
Flow Rate:
0.0012 to 380 mL/min.
0.006 to 2300 mL/min.
0.17 to 2900 mL/min.
Motor Speed:
1 to 100 rpm
6 to 600 rpm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate Motor Speed
11747348 0.0012 to 380 mL/min. 1 to 100 rpm
11747346 0.006 to 2300 mL/min. 6 to 600 rpm
11747347 0.17 to 2900 mL/min. 6 to 600 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 11747348 Supplier Masterflex™ Supplier No. MFLX7771489

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

precision process drive, Easy-Load II pump head, open-head sensor, and 6-ft (1.8-m) power cord.

These accurate Masterflex™ L/S™ Digital Precision Pump Systems with Open-Head Sensor and Easy-Load Head have powerful motors, speed display, and ±0.25% speed control for precise flow regulation—ideal for metering applications.

  • Precise speed regulation without complicated setup and programming
  • Flow range from 0.006 to 2,300 mL/min, depending on tubing size and rpm
  • Pump, fill, and dispense with the same unit
  • Open-head sensor shuts unit down to change tubing

Certifications

CE; ETL(US & CA); IP66

Compliance

ISO 9002 registered

Warranty

2 Years

Specifications

Accuracy ±0.25% (0.1 rpm at 100 rpm)
Certifications/Compliance CE; ETL(US & CA)
Channels 1
Color Silver and Black
Description Masterflex L/S Digital Precision Pump System with Open-Head Sensor and Easy-Load Head, thin-wall tubing, 100 rpm
Control Type Digital Variable Speed
Display Type Four-digit LED
Enclosure Rating IP66
Flow Rate 0.0012 to 380 mL/min.
Motor Speed 1 to 100 rpm
Reversible Yes
External Control 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
For Use With (Application) Fluid handling
Horsepower 75
Includes precision process drive, Easy-Load II pump head, open-head sensor, and 6-ft (1.8-m) power cord.
Material Stainless steel drive, PPS and stainless steel head
Model L/S drive and L/S Easy-Load II pump head
No. of Heads Accepted 1
No. of Rollers 4
Pump Head Peristaltic
Sensors Open-head
Speed Control Digital Variable Speed
Tubing Type L/S Precision Tubing (thin wall)
Overall Length (English) 12 in.
Overall Length (Metric) 30.5 cm
Overall Width (English) 9 in.
Overall Width (Metric) 22.9 cm
Overall Height (English) 9.25 in.
Overall Height (Metric) 23.5 cm
Weight (English) 29 lb.
Electrical Requirements 90/260 VAC 50/60 Hz
Voltage 90/260 VAC
Wattage 75 w
Amperage 2.2 A
Frequency 50/60 Hz
For Use With (Equipment) L/S 13, L/S 14, L/S 16, L/S 25, L/S 17, L/S 18 tubing
Show More Show Less