missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ Analog Variable-Speed Console Drives

Catalog No. 13200021
Change view
Click to view available options
Voltage:
90/130 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
13200021 90/130 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13200021 Supplier Masterflex™ Supplier No. MFLX0755500

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Masterflex™ L/S™ Analog Variable-Speed Console Drives are compact and cost effective for general fluid transfer applications

  • Flow rate 0.42 to 2900 mL/min with L/S tubing—flow rate depends on drive rpm, pump head, and tubing size
  • Simple operation with single-turn speed control
  • Separate power switch enables you to maintain speed setting when turning drive on/off; front-panel LED indicates power on
  • Reversible motor lets you easily prime/purge tubing and pump in either direction
  • Remote control of start/stop via DB9 connector on back of drive
  • Specifications

    Control Type Analog
    Flow Rate 1.2 to 2900 mL/min.
    Motor Speed 20 to 600 rpm
    Reversible Yes
    Includes 6 ft. (1.8 m) line cord with IEC 320/CEE22 socket. Shipped with country-specific cord/plug set; Please specify ultimate destination when ordering.
    Material ABS Plastic, Painted Steel
    Electrical Requirements 50/60 Hz
    Voltage 90/130 V