missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ I/P™ Precision Tygon™ E-Lab (E-3603) Pump Tubing
Masterflex™ I/P™ Precision Tygon™ E-Lab (E-3603) Pump Tubing for Masterflex™ Pumps is ideal for general transfer applications
$1482.62 - $2117.47
Specifications
| Certifications/Compliance | ADCF; EUFood102011; FDA; NonDEHP; NonPhthalate; NSF51; RoHS; USP |
|---|---|
| Material | Tygon E-Lab |
| Overall Length (English) | 50 ft. |
| Overall Length (Metric) | 15.2 m |
| Min. Operating Temperature (English) | 32°F |
| Catalog Number | Mfr. No. | Tubing Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Tubing Size | Price | Quantity | |||||
|
13-311-293
|
Masterflex™
MFLX0650926 |
I/P 26 |
Each for $1,482.62
|
|
|||||
|
13-311-294
|
Masterflex™
MFLX0650973 |
I/P 73 |
Each for $1,916.00
|
|
|||||
|
13-311-295
|
Masterflex™
MFLX0650982 |
I/P 82 |
Each for $2,117.47
|
|
|||||
Description
- Inexpensive tubing for general laboratory applications.
- Clear for easy flow monitoring.
- Handles virtually all inorganic chemicals.
- Nonaging, nonoxidizing.
- Low gas permeability.
- Good for viscous fluids.
- High dielectric constant.
Compliance
USP Class VI, FDA 21CFR, EU Food, NSF-51, Reach, RoHS, ADCF
Warranty
1 Year
Specifications
| ADCF; EUFood102011; FDA; NonDEHP; NonPhthalate; NSF51; RoHS; USP | |
| 50 ft. | |
| 32°F | |
| Masterflex I/P | |
| 104™F | |
| Peristaltic Tubing |
| Tygon E-Lab | |
| 15.2 m | |
| 0°C | |
| Autoclave, Ethylene Oxide | |
| 40°C |