Learn More
Masterflex™ I/P™ Precision Tubing, BioPharm Platinum-Cured Silicone
Masterflex™ I/P™ Precision Tubing, BioPharm Platinum-Cured Silicone features an ultra-smooth inner surface, reducing particle entrapment—perfect for sticky fluids like cell cultures and proteins. With accurate, repeatable flow, this tubing is ideal for pharmaceutical, biotech, and food applications.
Supplier: Masterflex™ MFLX9642082
Description
Masterflex™ L/S™ pump tubing is manufactured to extremely close tolerances that match our L/S™ pump heads, ensuring accurate, repeatable flow and long tubing life. Our pump tubing is factory-tested and optically inspected to provide the best performance from your peristaltic pump.
- Formulation: Tygon 3350 silicone, platinum cured.
- Applications: Pharmaceutical, cosmetic, research, and auto-analysis applications.
- Characteristics: Ultra-smooth; minimizes bacterial growth. Good for mild to medium concentration bases, salts, and alcohols; odorless, tasteless, and nontoxic. Transparent.
Compliance
USP Class VI; European Pharmacopoeia (EP 3.2.9); FDA 21 CFR 177.2600; Exceeds 3A Sanitary; REACH, RoHS compliant
Warranty
None
Chemical Identifiers
| USP Class VI; European Pharmacopoeia (EP 3.2.9); FDA 21 CFR 177.2600; Exceeds 3A Sanitary; REACH, RoHS compliant | |
| BioPharm (Platinum-cured Silicone) | |
| 7.6 m | |
| Ultra-smooth inner surface, lower absorption, excellent biocompatibility, no leachable additives, nontoxic, fungus-resistant, no odors or flavors imparted, wide temperature range, resistant to weather, ozone, corona, and radiation | |
| Non-sterile | |
| 25 ft. continuous length of tubing, coiled | |
| Do not use with concentrated solvents, oils, or acids. Relatively high gas permeability. | |
| Pumping: 212°F | |
| Peristaltic Tubing |
| Autoclavable | |
| 25 ft. | |
| Masterflex I/P Pump Heads for Precision (Thin-Wall) Tubing | |
| Pumping: -40°F | |
| EtO, autoclave, or gamma radiation up to 5.0 Mrad. Autoclave 121°C at 15 psi for 30 minutes | |
| O2: 4715; CO2: 25,147 | |
| Translucent Colorless to Light Amber | |
| Pumping: 100°C |
Specifications
| USP Class VI; European Pharmacopoeia (EP 3.2.9); FDA 21 CFR 177.2600; Exceeds 3A Sanitary; REACH, RoHS compliant | |
| Autoclavable | |
| 12.7 mm | |
| 25 ft. | |
| Masterflex I/P Pump Heads for Precision (Thin-Wall) Tubing | |
| Pumping: -40°F | |
| 82 | |
| 1/2 in. | |
| 7.0 m Water | |
| 25 ft. continuous length of tubing, coiled | |
| Do not use with concentrated solvents, oils, or acids. Relatively high gas permeability. | |
| 20 psig (1.4 bar) | |
| Pumping: 212°F | |
| Peristaltic Tubing |
| Masterflex™ Biopharm platinum-cured silicone tubing, I/P™ 82, 25 ft. | |
| 1/2 in. | |
| BioPharm (Platinum-cured Silicone) | |
| 7.6 m | |
| Ultra-smooth inner surface, lower absorption, excellent biocompatibility, no leachable additives, nontoxic, fungus-resistant, no odors or flavors imparted, wide temperature range, resistant to weather, ozone, corona, and radiation | |
| Non-sterile | |
| 0.02 to 13 LPM | |
| EtO, autoclave, or gamma radiation up to 5.0 Mrad. Autoclave 121°C at 15 psi for 30 minutes | |
| 23 ft. Water | |
| O2: 4715; CO2: 25,147 | |
| Translucent Colorless to Light Amber | |
| 20 in. Hg (510mm Hg) | |
| Pumping: 100°C |