missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ I/P™ Precision Pump Tubing, Puri-Flex™

Catalog No. 13200119
Change view
Click to view available options
Tubing Size:
I/P 26
I/P 73
I/P 82
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tubing Size
13200119 I/P 82
13200117 I/P 26
13200118 I/P 73
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13200119 Supplier Masterflex™ Supplier No. MFLX9641982
Only null left

Masterflex™ I/P™ Precision Pump Tubing is long life tubing for pharma and bio-process applications

  • Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Regulatory approvals to match your unique application
  • Applications: Cell and tissue culture work, pharmaceutical biotech, general-purpose lab uses requiring high performance and long life, high-purity applications requiring no contact with animal-derived components
  • Characteristics: Heat weldable, exceptional tensile and tear strength, good biocompatibility, low gas permeability, smooth surface, translucent
  • Certifications: FDA compliant, meets USP Class VI requirements, manufactured according to GMP
  • Temperature range: –58 to 275°F (–50 to 135°C)
  • Sterilize: Autoclave, ethylene oxide, or gamma irradiation
  • Specifications

    Autoclavable Autoclavable
    Diameter (English) Inner 0.5 in.
    Diameter (Metric) Inner 12.7 mm
    Material Puri-Flex
    Overall Length (English) 25 ft.
    Overall Length (Metric) 7.6 m
    For Use With (Application) Masterflex pumps
    Tubing Size I/P 82
    Flow Rate 13,000 mL/min
    Hose Barb 1/2 in.
    Color Translucent
    Product Type Peristaltic Tubing
    Show More Show Less