missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ I/P™ High-Performance Precision Pump Tubing, Puri-Flex™
Description
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 0.625 in. |
| Diameter (Metric) Inner | 15.9 mm |
| Material | Puri-Flex |
| Overall Length (English) | 10 ft. |
| Overall Length (Metric) | 3 m |
| For Use With (Application) | Masterflex pumps |
| Tubing Size | I/P 89 |
| Flow Rate | Max 19,000 mL/min |
| Hose Barb | 5/8 in. |
| Show More |