missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ I/P™ Easy-Load Pump Heads

Catalog No. 11747363
Change view
Click to view available options
No. of Channels:
1
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Channels
11747363 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11747363 Supplier Masterflex™ Supplier No. MFLX7760230

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

single-channel mounting hardware and a 20 in. (51 cm) length of silicone pump tubing.

Requires

This pump head requires an I/P drive equipped with open-head sensor functionality

Easy-Load Pump Heads offer quick, simple tubing changes—tubing replacement and fluid changeover takes only seconds

  • Accept multiple tubing sizes for maximum flexibility
  • Automatic tubing retention eliminates user adjustments and makes setup easy—offers improved tubing life and improved performance
  • Fast tubing changes minimize downtime
  • Adjustable occlusion lets you optimize pressure and suction capabilities and tubing life by adjusting the “squeeze” on the tubing.
  • Five-screw mounting—ensures pump head is mounted securely to drive

Compliance

ISO 9002 registered

Warranty

2 Years

Specifications

Color White
Description Masterflex I/P Easy-Load Pump Head for Precision Tubing with Open-Head Sensor, PPS/SS
Flow Rate 10 to 13,000 mL/min., depending on tubing size and drive rpm
For Use With (Application) Fluid handling
For Use With I/P 26, I/P 73, I/P 82 tubing and I/P drives with open-head sensor
Includes single-channel mounting hardware and a 20 in. (51cm) length of silicone pump tubing.
Material PPS, Stainless Steel
Model I/P Easy Load
No. of Channels 1
No. of Pump Heads 1
No. of Rollers 3
Overall Height (English) 7.9375 in.
Overall Height (Metric) 20.1 cm
Overall Length (English) 3.5 in.
Overall Length (Metric) 8.9 cm
Overall Width (English) 7.375 in.
Overall Width (Metric) 18.7 cm
Reversible Yes
Sensors Open-head
Tubing Type I/P Precision Tubing (thin wall)
Type Peristaltic
Weight (English) 4.45 lb.
Show More Show Less