missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ I/P™ Digital Dispensing Pump Systems with Open-Head Sensor and Easy-Load Head

Catalog No. 11747350
Change view
Click to view available options
Channels:
1
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Channels
11747350 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11747350 Supplier Masterflex™ Supplier No. MFLX7771526

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

digital process drive, Easy Load pump head, open-head sensor, and 6-ft (1.8-m) power cord.

Precision Masterflex I/P Digital Dispensing Pump System with Open-Head Sensor and Easy-Load Head offers washdown capability, programmable dispensing, and accurate low-maintenance motors—ideal for automated process applications.

  • Graphical LCD shows four operating modes: continuous run, timed dispense, copy dispense, volume dispense
  • View pump performance continually
  • Menu-driven interface lets you select one of seven languages for programming and operation
  • Dispense by Volume in mL (0.001 to 99999 mL), L, or gal; Copy—1 to 9,999 dispense cycles; or Time—time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
    Reversible motor—purge tubing before or after pumping; pump fluid in either direction
  • Brushless, maintenance-free motor offers ±0.1% speed control accuracy with a 6000 to 1 turndown ratio
  • Remote control capabilities via watertight connection:
  • Speed control input scalable 0 to 20 mA, 4 to 20 mA, or 0 to 10V
  • Pumping direction requires open collector or contact closure
  • Start/stop/purge requires open collector or contact closure
  • Tachometer output scalable 0 to 20 mA, 4 to 20 mA, 0 to 10V, open collector

Certifications

CE; IP66

Compliance

ISO 9002 registered

Warranty

2 Years

Specifications

Accuracy ±0.1%
Certifications/Compliance CE
Channels 1
Color Silver and White
Description Masterflex I/P Digital Dispensing Pump System with Open-Head Sensor and Easy-Load Head, thin-wall tubing, 650 rpm
Control Type Digital Variable Speed
Display Type Graphical LCD
Enclosure Rating IP66
Flow Rate 0.6 to 26,000 mL/min., depending on tubing size and rpm
Motor Speed 0.1 to 650 rpm
Reversible Yes
External Control 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
For Use With (Application) Fluid handling
Horsepower 280
Includes process digital drive, Easy Load pump head, open-head sensor, and 6-ft (1.8-m) power cord.
Material Stainless steel drive, PPS and stainless steel head
Model I/P drive and I/P Easy-Load pump head
No. of Heads Accepted 1
No. of Rollers 3
Pump Head Peristaltic
Sensors Open-head
Speed Control Digital Variable Speed
Tubing Type I/P Precision Tubing (thin wall)
Overall Length (English) 16.7 in.
Overall Length (Metric) 42.4 cm
Overall Width (English) 11.1 in.
Overall Width (Metric) 28.2 cm
Overall Height (English) 12.9 in.
Overall Height (Metric) 32.8 cm
Weight (English) 49.45 lb.
Electrical Requirements 90/260 VAC 50/60 Hz
Voltage 90/260 V
Wattage 280 w
Amperage 4.5 A
Frequency 50/60 Hz
For Use With (Equipment) I/P 26, I/P 73, I/P 82 tubing
Show More Show Less