missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Compact Tubing Pumps

Catalog No. 13200000
Change view
Click to view available options
Flow Rate:
0.002 to 1.65 mL/min
0.017 to 11 mL/min
0.7 to 50 mL/min
Motor Speed:
1.2 to 10 rpm
13 to 80 rpm
50 to 300 rpm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate Motor Speed
13200000 0.002 to 1.65 mL/min 1.2 to 10 rpm
13200001 0.017 to 11 mL/min 13 to 80 rpm
13200002 0.7 to 50 mL/min 50 to 300 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13200000 Supplier Masterflex™ Supplier No. MFLX7712230

Masterflex™ Compact Tubing Pumps offer enhanced and versatile performance in an ultra-compact, low-maintenance design

  • Accurate and repeatable flow delivery
  • Accommodates all sizes and formulations of microbore flow rated tubing
  • Space efficient - low profile, stackable design
  • Remote capability - actuate unit with a foot switch or contact closure
  • Specifications

    Control Type Analog
    Flow Rate 0.002 to 1.65 mL/min
    Motor Speed 1.2 to 10 rpm
    Reversible Yes
    Includes Power cord
    Material ABS plastic
    Electrical Requirements 115/230 VAC
    Voltage 115/230 VAC