missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One MASTERBLOCK™ 96 Deep Well Conical Bottom 2mL Storage Plate
Suitable for cultivating bacteria or yeasts. Greiner Bio-One MASTERBLOCK™ 96 Deep Well Conical Bottom 2mL Storage Plate is also suitable for storing sample material.
Supplier: Greiner Bio-One 780280FD
Description
- Free of detectable DNase, RNase, human DNA
- Non-pyrogenic
- Manufactured under DIN ISO 9001 guidelines
- Sealable with adhesive films and heat sealer
- High temperature resistance
- High chemical resistance
- Square wells, Conical bottom
Chemical Identifiers
| Standard | |
| Clear | |
| 96 | |
| 50 |
| 8 x 12 | |
| Polypropylene | |
| 2 mL |
Specifications
| Standard | |
| Clear | |
| 96 | |
| 2 mL | |
| 50 | |
| 50/Cs. |
| 8 x 12 | |
| Polypropylene | |
| Non-sterile | |
| Conical Bottom (V-well) | |
| 50 | |
| Square Wells |