missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One MASTERBLOCK™ 96 Deep Well Conical Bottom 2mL Storage Plate

Catalog No. 07000121
Change view
Click to view available options
Sterility:
Non-sterile
Sterile
No. per Pack:
1
5
50
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sterility No. per Pack
07000121 Non-sterile 1
07000123 Non-sterile 50
07000122 Non-sterile 5
07000873 Sterile 1
07000874 Sterile 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 07000121 Supplier Greiner Bio-One Supplier No. 780270FD

Suitable for cultivating bacteria or yeasts. Greiner Bio-One MASTERBLOCK™ 96 Deep Well Conical Bottom 2mL Storage Plate is also suitable for storing sample material.

  • Free of detectable DNase, RNase, human DNA
  • Non-pyrogenic
  • Manufactured under DIN ISO 9001 guidelines
  • Sealable with adhesive films and heat sealer
  • High temperature resistance
  • High chemical resistance

Specifications

Format Standard
Lid Without Lid
Array 8 x 12
Autoclavable Not Autoclavable
Packaging Individually Wrapped
Binding Type Non Binding
Color Clear
Material Polypropylene
No. of Wells 96
Volume (Metric) Working 0.1 to 2.0 mL
Sterility Non-sterile
Total Volume (Metric) Well 2 mL
Well Shape Square, Conical Bottom (V-well)
Dnase Free Yes
Max. RCF 4800 x g (swinging bucket rotor)
No. per Case 50
No. per Pack 1
Quantity 50/Cs.
RNase Free Yes
Temperature Range (Metric) -196°C to +121°C
Well Color Clear
Show More Show Less