missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One MASTERBLOCK™ 384 Deep Well Polypropylene Conical Bottom Microplates
Description
- Alphanumeric well coding
- High chemical resistance
- High temperature resistance
- Sealable with adhesive films and heat sealer
Service Plan
No
Specifications
Specifications
| Format | Standard |
| Lid | Without Lid |
| Array | 16 x 24 |
| Binding Type | Non Binding |
| Color | Clear |
| Material | Polypropylene |
| No. of Wells | 384 |
| Volume (Metric) Working | 20 to 225 μL |
| Sterility | Sterile |
| Total Volume (Metric) Well | 240 μL |
| Show More |