missing translation for 'onlineSavingsMsg'
Learn More

Master Lock™ Safety Lockout Padlocks

Catalog No. 189991350B
Encompass
Change view
Click to view available options
Color:
Orange
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
189991350B Orange
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 189991350B Supplier Master Lock™ Supplier No. 410ORJ
Only null left

Lightweight Zenex thermoplastic body

  • 6-pin reserved for safety cylinder with over 40,000 key changes
  • Non-rekeyable, key retaining
  • Write-on English, Spanish and French labels included
  • 1-3/4 in. body height
  • 1-1/2 in. body width
  • Shackle (Dia. × W × H): 1/4 in. × 25/32 in. × 1-1/2 in.

Specifications

Product Type Safety Lockout Padlock
Color Orange
Diameter (English) Shackle 0.25 in.
Diameter (Metric) Shackle 0.635 cm
Height (English) 1.75 in.
Height (English) Shackle 1.5 in.
Height (Metric) 4.45 cm
Height (Metric) Shackle 3.8 cm
Includes Write-on English, Spanish, and French labels
No. of Pins 6
Width (English) 1.5 in.
Width (English) Shackle 0.78 in.
Width (Metric) 3.8 cm
Width (Metric) Shackle 1.98 cm
Show More Show Less