missing translation for 'onlineSavingsMsg'
Learn More

NOTRAX™ Marble Tuff™ Max Anti-Fatigue Mat

Catalog No. 19086109
Change view
Click to view available options
Dimensions (L x W):
2 x 3 ft.
3 x 5 ft.
3 x 12 ft.
Color:
Black
Blue
Gray
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Color
19086109 2 x 3 ft. Blue
19086108 2 x 3 ft. Black
19086110 2 x 3 ft. Gray
19086111 3 x 5 ft. Black
19086112 3 x 5 ft. Blue
19086113 3 x 5 ft. Gray
19086114 3 x 12 ft. Black
19086115 3 x 12 ft. Blue
19086116 3 x 12 ft. Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 19086109 Supplier NOTRAX™ Supplier No. 512S0023BU
Only null left

Marble Tuff™ Max Anti-Fatigue Floor Mat provides excellent comfort and ergonomic support with a full one-inch thickness

  • Durable smooth marble-pattern top surface of heavy-duty vinyl
  • Dense closed cell PVC foam base provides added cushioning comfort
  • Smooth attractive surface east to sweep clean
  • Beveled edges on all four sides

Specifications

Dimensions (L x W) 2 x 3 ft.
Length (English) 2 ft.
Color Blue
Quantity 1 Ea.
Surface Marble pattern top
Width (English) 3 ft.
Thickness (English) 1 in.