missing translation for 'onlineSavingsMsg'
Learn More
Learn More
NOTRAX™ Marble Tuff™ Anti-Fatigue Mat
Description
- Durable smooth marble-pattern top surface of heavy-duty vinyl
- Easy to sweep clean or damp mop
- Dense closed cell PVC foam base provides added cushioning comfort
- Smooth attractive surface east to sweep clean
- Beveled edges on all four sides
- Thickness: 0.5 in.
Specifications
Specifications
| Dimensions (L x W) | 2 x 3 ft. |
| Thickness (English) | 0.5 in. |
| Quantity | 1 Ea. |
| Width (English) | 3 ft. |
| Surface | Marble pattern top |
| Length (English) | 2 ft. |
| Color | Blue |