missing translation for 'onlineSavingsMsg'
Learn More

NOTRAX™ Marble Tuff™ Anti-Fatigue Mat

Catalog No. 19086100
Change view
Click to view available options
Dimensions (L x W):
2 x 3 ft.
3 x 5 ft.
3 x 12 ft.
3 x 75 ft.
Color:
Black
Blue
Gray
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Color
19086100 2 x 3 ft. Blue
19086101 2 x 3 ft. Gray
19086102 3 x 5 ft. Black
19086103 3 x 5 ft. Blue
19086104 3 x 5 ft. Gray
19086105 3 x 12 ft. Black
19086106 3 x 12 ft. Blue
19086107 3 x 12 ft. Gray
19086098 3 x 75 ft. Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 19086100 Supplier NOTRAX™ Supplier No. 511S0023BU

Marble Tuff™ Anti-Fatigue Floor Mat provides comfort and ergonomic support

  • Durable smooth marble-pattern top surface of heavy-duty vinyl
  • Easy to sweep clean or damp mop
  • Dense closed cell PVC foam base provides added cushioning comfort
  • Smooth attractive surface east to sweep clean
  • Beveled edges on all four sides
  • Thickness: 0.5 in.

Specifications

Dimensions (L x W) 2 x 3 ft.
Thickness (English) 0.5 in.
Quantity 1 Ea.
Width (English) 3 ft.
Surface Marble pattern top
Length (English) 2 ft.
Color Blue