missing translation for 'onlineSavingsMsg'
Learn More
Learn More
NOTRAX™ Marble Sof-Tyle™ Anti-Fatigue Mat

Description
- Heavy-duty vinyl marble-pattern top surface
- Dense closed cell PVC foam base provides added cushioning comfort
- Smooth attractive surface easy to sweep clean
- UniFusion™ bond guaranteed for the life of the mat
- Redstop™ non-slip backing to reduce mat slippage
- Beveled edges on all four sides
- Certified by the NFSI (National Floor Safety Institute)
- Thickness: 0.75 in.
Specifications
Specifications
| Length (Metric) | 91.44 cm |
| Type | Anti-fatigue Floor Mat |
| Width (Metric) | 22.86 m |
| Dimensions (L x W) | 3 x 75 ft. |
| Thickness (English) | 0.75 in. |
| Color | Black |
| Length (English) | 3 ft. |
| Material | Heavy-duty Vinyl |
| Width (English) | 75 ft. |
| Quantity | 1 Ea. |