missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MAPA™ Stanflex™ Vinyl Bisque Grip Gloves
Combining chemical/mechanical protection with dexterity
Supplier: MAPA™ 543429
Description
Designed for activities such as intricate assembly, film processing, biological research, resin application, epoxy layup, and furniture finishing. Liquid-tight gloves outperform natural rubber and nitrile in acids, caustics, alcohols, aldehydes, oils and grease.
- Nonmigrating plasticizer prevents plasticizer blush, enhancing long life and flexibility while minimizing odor
- Lightly powdered for easy donning and doffing
- Hand-specific with curved finger design for low hand fatigue
- Feature bisque grip and pinked cuffs
- Thickness: 20mil
Specifications
| CE | |
| Bisque | |
| Vinyl | |
| X-Large | |
| intricate assembly, film processing, biological research, Resin application, Epoxy lay-up, furniture finishing | |
| Bisque | |
| 26.7 cm |
| Yellow | |
| Specific | |
| Powdered | |
| 20 mil | |
| Pinked | |
| 10.5 in. |