missing translation for 'onlineSavingsMsg'
Learn More

MAPA™ TriLites 993 Tripolymer Grippy Finish Gloves, 10 in.

Catalog No. 19046533
Change view
Click to view available options
Size:
Small
Large
X-Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19046533 X-Large
19046530 Small
19046532 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog No. 19046533 Supplier MAPA™ Supplier No. 34993019

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Tripolymer formula offers enhanced comfort and protection against chemical splashes. Non-slip grip provides secure handling with wet applications.

  • Ideal for handling dry or wet/slippery objects
  • Tripolymer blend of neoprene, nitrile and natural rubber provides
  • Comfort of latex with added strength, tear resistance and chemical splash protection
  • Powder free
  • Textured grip
  • Rolled cuff
  • Unlined, lint free
  • Ambidextrous
  • Thickness: 6 mil

Specifications

Certifications/Compliance FDA 21 CFR 177.2600
Certifications/Compliance (Europe) CE Cat. III 0334, EN 420
Chlorinated Yes
Color Purple
Latex Free No
Material Neoprene, Nitrile, Latex
Powdered Powder Free
Size X-Large
Thickness (English) 6 mil
Thickness (Metric) 0.15 mm
EN ISO 374 - 5 Bacteria, Fungi only
For Use With (Application) Laboratory, research facilities, janitorial/cleaning, small parts assembly, sorting applications
Glove Cuff Style Rolled
Grip Design Non-slip
Lining Unlined
Model 993909
Series TriLItes 993
Length (English) 10 in.
Length (Metric) 25.4 cm
Show More Show Less