missing translation for 'onlineSavingsMsg'
Learn More

MAPA™ TempIce 700 Nitrile-Coated Knitted Thermal Protection Gloves

Catalog No. 19046563
Change view
Click to view available options
Size:
10
7
8
9
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19046563 10
19046560 7
19046561 8
19046562 9
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19046563 Supplier MAPA™ Supplier No. 34700010

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Nitrile coating combined with an insulated liner provides thermal protection, while also remaining comfortable and flexible in temperatures down to -10°C.

  • Nitrile coating provides non-slip grip capabilites in wet or dry conditions
  • Insulated liner protects hands in temperatures down to -10°C
  • Materials remain flexible and comfortable, even in low temperatures
  • Silicone free to prevent traces and defects on metal sheets or glass
  • Washable for up to 5 cleaning cycles

Specifications

Coating Material Nitrile
Color Black
Exterior Finish No Texture
Hand Specific
Size 10
For Use With (Application) Construction, Maintenance, Order Preparation, and Waste Collection
Glove Cuff Color Blue
Glove Cuff Style Knit
Series TempIce 700
Temperature (English) Min 14°F
Temperature (Metric) Min. -10°C
Length (English) 10.6 in.
Length (Metric) 27 cm
Show More Show Less