missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MAPA™ UltraNeo™ 450 Chemical Protection Neoprene/Natural Rubber Gloves
Description
- Extra long cuff for better forearm protection
- Freedom of movement, due to the supple quality of the neoprene
- Comfortable cotton flock lining
- Embossed texture provides secure grip
- Ideal for chemical handling, loading and unloading
- Other applications include: Automotive/mechanical industry, spreading fertilizer, preparation of industrial glues, and industrial cleaning/maintenance
Specifications
Specifications
| Certifications/Compliance (Europe) | Cat 3 CE 0334, EN 420 |
| Color | Black |
| Latex Free | No |
| Material | Neoprene, Latex |
| Size | 11 |
| Thickness (English) | 30 mil |
| Thickness (Metric) | 0.76 mm |
| EN388 Standard | EN 388:2121X |
| EN ISO 374-1 | Type A |
| EN ISO 374-1 CHEMICAL LETTER CODES | ALMNST |
| Show More |