missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MAPA™ Technic™ NS-450 Heavyweight Neoprene/Natural Rubber Gloves, Flock Lining
Description
- Multiple layer construction of neoprene outer layer and inner natural rubber
- Embossed nonslip diamond grip for handling wet or greasy objects
- Hand contoured for greater comfort
- Cotton flock lining absorbs perspiration, maximizes easy on and off
- Black
Specifications
Specifications
| Certifications/Compliance | 21 CFR 177-190 |
| Color | Black |
| Latex Free | No |
| Material | Neoprene, Latex |
| Size | Large |
| Thickness (English) | 30 mil |
| Thickness (Metric) | 0.76 mm |
| Grip Design | Diamond |
| Liner Material | Flock |
| Lining | Lined |
| Show More |