missing translation for 'onlineSavingsMsg'
Learn More

MAPA™ Chem-Ply™ N-360 Chemical Protection Polychloroprene Gloves

Catalog No. 189992893
Change view
Click to view available options
Size:
10
11
9
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
189992893 9
189992894 10
189992895 11
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 189992893 Supplier MAPA™ Supplier No. 406959

Ultra-high performance protection from a broad range of chemicals. Red inner layer ensures that any wear is clearly visible.

  • Resistant to numerous solvents, oils, acids, alcohols and alkalis
  • Straight cuff design
  • Embossed pattern finish ensures secure grip
  • Chlorinated interior for easy donning and doffing
  • 14 in. length
  • 22 mil thickness

Specifications

Certifications/Compliance 21 CFR 170-199
Chlorinated Yes
Color Black, Red
Latex Free Yes
Material Neoprene
Size 9
Thickness (English) 22 mil
Thickness (Metric) 0.55 mm
EN388 Standard EN 388:3112
EN ISO 374 - 5 Bacteria, Fungi only
Glove Cuff Style Straight
Grip Design Embossed
Lining Unlined
Model 406959
Series Chem-Ply™ N-360
Length (English) 14 in.
Length (Metric) 35.5 cm
Show More Show Less