missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MAPA™ StanSolv™ AF-18 Flock-Lined Nitrile Gloves
Description
- Chemical-resistant nitrile
- Z-pattern grip provides secure grip and dexterity, even on hard-to-grasp materials
- Double-layer construction to provide extra protection against punctures
- Resistance to snags, punctures, abrasions and cuts
- Full-length curved fingers
- Case-hardened, chlorinated finish
Specifications
Specifications
| Certifications/Compliance | 21 CFR 170-199 |
| Certifications/Compliance (Europe) | CE, EN 374 |
| Chlorinated | Yes |
| Color | Green |
| Latex Free | Yes |
| Material | Nitrile |
| Size | 11 |
| Thickness (English) | 18 mil |
| Thickness (Metric) | 0.45 mm |
| EN388 Standard | EN 388:4101 |
| Show More |