missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MAPA™ Krytech 532 Cut Protection Arm Sleeves
Specifications
Specifications
| Product Type | Cut-protection Sleeves |
| Material | HDPE |
| Color | Gray |
| For Use With (Application) | Handling metal parts |
| Length (English) | 18 in. |
| Length (Metric) | 45.7 cm |