missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MAPA™ Krynit Grip and Proof 580 Cut-Resistant Gloves, Nitrile Coated
Grip and proof nitrile coating on the palm and fingers ensures a secure grip in oily environments. Oil-proof gloves are ideal for jobs such as handling sheet metal, working with oily mechanical parts or sorting small, sharp parts.
Supplier: MAPA™ 34580030
Description
- Nitrile coating on the palm and fingers ensures secure grip in oily environments
- Ideal for handling sheet metal, working with oily mechanical parts and sorting small and sharp parts
- HDPE provides cut and abrasion resistance
- CE level 3 cut resistance/ANSI A2
- Medium weight
Specifications
| CE | |
| Black | |
| Nitrile | |
| 10 | |
| Knit | |
| Krynit Grip & Proof 580 | |
| 22.8 to 25.4 cm |
| Nitrile | |
| ANSI A2 | |
| Cut-resistant Gloves | |
| Handling sheet metal, working with oily mechanical parts, sorting small/sharp parts | |
| 580410 | |
| 9 to 10 in. |