missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MAPA™ Krytech 579 Precision Work Gloves
Low risk, ISO B gloves provide standard protection for intricate handling in reasonably clean environments.
Supplier: MAPA™ 34579081
Description
- Ergonomic shape for the reduction of hand fatigue
- Abrasion resistance for long-term wear
- Reduced thickness for tactile sensitivity
- Anatomical shape for dexterity
- High density polyurethane fiber interior
- Ventilated back
- White
Applications:
Automotive/mechanical industry; Paper industry
Specifications
| Cat. 2 CE, EN 420 | |
| ANSI A4 | |
| Cut-resistant Gloves | |
| EN 388:4342B | |
| Knit | |
| KryTech 579 | |
| 24.1 cm |
| White, Gray | |
| HDPE | |
| 11 | |
| Handling and sorting small sharp parts, finishing work | |
| 579121 | |
| 9.5 in. |