missing translation for 'onlineSavingsMsg'
Learn More

MAPA™ TriLites 994 Smooth Finish Tripolymer Gloves, 10 in.

Powder free tripolymer blend of neoprene, nitrile and natural rubber gloves protect from chemical splashes in laboratory environments. Available in bag or dispenser box.

Supplier:  MAPA™ 34994017

 View more versions of this product

Catalog No. 19-048633B



Only null left
Explore available promotions

Alert:

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.


Description

Description

Powder free tripolymer blend of neoprene, nitrile and natural rubber gloves protect from chemical splashes in laboratory environments. Available in bag or dispenser box.

Comfort of latex with added strength, tear resistance and chemical-splash protection

  • Smooth, lightly halogenated finish for optimum tactility and grip in wet or dry conditions; prevents tape and labels from sticking to gloves
  • Ideal for laboratories, light assembly and sorting, precision parts handling and light maintenance
  • Total powder particle level ≤0.5 μg/glove
  • Ambidextrous
  • Rolled cuff
  • Thickness: 6 mil
  • Length: 10 in. (25.4 cm)
  • Purple

Specifications

Specifications

ASTM D3578, 21 CFR 170-199
Yes
Ambidextrous
Tripolymer
Medium
0.15 mm
KPT
Laboratory, manufacturing of medicines, pharmaceutical preparation
Pebbled
994927
TriLItes 994
25.5 cm
Cat 3 CE 0334
Purple
No
Powder Free
6 mil
Type B
Bacteria, Fungi only
Rolled
Unlined
100/Bag
10 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions