missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MAPA™ TriLites 994 Smooth Finish Tripolymer Gloves, 10 in.
Description
Powder free tripolymer blend of neoprene, nitrile and natural rubber gloves protect from chemical splashes in laboratory environments. Available in bag or dispenser box.
Comfort of latex with added strength, tear resistance and chemical-splash protection
- Smooth, lightly halogenated finish for optimum tactility and grip in wet or dry conditions; prevents tape and labels from sticking to gloves
- Ideal for laboratories, light assembly and sorting, precision parts handling and light maintenance
- Total powder particle level ≤0.5 μg/glove
- Ambidextrous
- Rolled cuff
- Thickness: 6 mil
- Length: 10 in. (25.4 cm)
- Purple
Specifications
Specifications
| Certifications/Compliance | ASTM D3578, 21 CFR 170-199 |
| Certifications/Compliance (Europe) | Cat 3 CE 0334 |
| Chlorinated | Yes |
| Color | Purple |
| Hand | Ambidextrous |
| Latex Free | No |
| Material | Tripolymer |
| Powdered | Powder Free |
| Size | Large |
| Thickness (English) | 6 mil |
| Show More |