missing translation for 'onlineSavingsMsg'
Learn More

MAPA™ AdvanTech™ StanSolv™ A-10CR Nitrile Gloves

Catalog No. 113927D
Change view
Click to view available options
Size:
10
7
8
9
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
113927D 10
113927A 7
113927B 8
113927C 9
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 113927D Supplier MAPA™ Supplier No. 519310

Z-pattern grip nitrile gloves are used for semiconductor wet processes using solvent-based strippers, etchants, and cleaners. Also used for handling cleanroom and clean process acids, caustics and solvents in ISO 4/Class 100 environment.

Ideal for polysilicone handling, pure chemicals manufacturing, solvents handling and chemical mixing and handling.

  • Outperform natural rubber gloves with organic solvents and caustics commonly used in electronics
  • Offer excellent resistance to cuts, punctures, and abrasions
  • Unique “Z” pattern embossed grip for secure handling of wet or dry objects
  • Hand specific
  • Thickness: 11mil
  • Length: 13 in. (33cm)
  • Green

Specifications

Cleanroom Class Class 10 (ISO 4)
Color Green
Laboratory/Cleanroom Use Yes
Latex Free Yes
Material Nitrile
Size 10
Thickness (English) 11 mil
Length (English) 13 in.
Length (Metric) 33 cm