missing translation for 'onlineSavingsMsg'
Learn More

Slice™ Manual Utility Knife

Catalog No. 18222812
Change view
Click to view available options
Color:
Black/Orange
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
18222812 Black/Orange
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18222812 Supplier Slice™ Supplier No. 105500

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Durable utility cutter features finger-friendly™ safety blade made from advanced ceramics

  • Handle type: 5-position
  • Durable glass-filled nylon handle
  • Compatible blades: Slice™ 10526, 10528
  • Finger-friendly™ edge stays sharp 11x longer
  • Reduces injuries, lowers costs
  • Non-sparking, non-conductive blade
  • Ambidextrous design
  • Lanyard hole keeps tool handy
  • No-tool blade change
  • Fewer blade changes = fewer injuries
  • Offers two cutting depths

Specifications

Handle Type 5-position
Product Type Box Cutter, Utility Knife
Length (English) 6.06 in.
Length (Metric) 154 mm
Material GFN, POM, Carbon Steel, Zirconium Oxide
Color Black/Orange
For Use With (Application) Safety Cutting
Includes 1 ceramic blade
No. per Pack 1 Ea.
Weight (English) 2.35 oz.
Weight (Metric) 66.5 g
Width (English) 1.41 in.
Width (Metric) 35.7 mm
Show More Show Less