missing translation for 'onlineSavingsMsg'
Learn More

Slice™ Manual Metal Handle Utility Knife

Catalog No. 18222839
Change view
Click to view available options
Color:
Gray/Orange
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
18222839 Gray/Orange
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18222839 Supplier Slice™ Supplier No. 10490

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Slice™ Manual Metal-Handle Utility Knife features a manual-retract slider with 3 fixed cutting positions.

  • Manual-retract slider offers three fixed cutting positions for different tasks, as well as a fully retracted position for safe storage.
  • Onboard blade garage is designed to hold one spare blade.
  • Finger-friendly™ edge reduces lacerations.
  • Excellent wear resistance
  • Blades are chemically inert, which means they never rust.
  • Installed blade type: Rounded tip
  • Durable metal handle with heavy texture finish
  • Manual retraction with 3 cutting positions
  • Ambidextrous design
  • Reduces injuries, lowers costs
  • Non-sparking, non-conductive, non-magnetic blade
  • Chemically inert blade never rusts
  • Oil- and lubricant-free blade
  • 100 percent zirconium oxide blade
  • Fewer blade changes mean fewer injuries
  • Compatible blades: 10523, 10524, 10525
  • No-tool blade change

Specifications

Product Type Utility Knife
For Use With (Equipment) 10524, 10523, 10525 blade
Length (English) 6.69 in.
Length (Metric) 170 mm
Material Carbon Steel, Aluminum Steel Alloy, Zinc Steel Alloy, GFN, TPR, Stainless Steel, Zirconium Oxide
Color Gray/Orange
Description Manual retraction
For Use With (Application) Industrial cutting
Includes 1 rounded tip 10524 ceramic blade
No. per Pack 1 Ea.
Weight (English) 3.54 oz.
Weight (Metric) 100.3 g
Width (English) 1.5 in.
Width (Metric) 38 mm
Show More Show Less