missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corepoint™ Scientific Manual Defrost Laboratory and Medical Freezer with Hydrocarbon Refrigerant
Offering professional cold storage for scientific and industrial settings.
Supplier: Corepoint™ Scientific NSPF201WWW/0MHC
Description
Units come equipped with:
- Microprocessor temperature control
- Temperature alarms
- Probe access
- Keyed door locks
- Natural hydrocarbon refrigerants
- These versatile freezers provide multi-functional features in a cost-effective design.
- All units run on natural, hydrocarbon refrigerant for environmental health and energy efficiency.
Chemical Identifiers
| Laboratory Freezer | |
| Solid Swing | |
| Scratch-resistant Painted Steel | |
| 6 | |
| Upright | |
| NEMA 5-15 | |
| H-drive |
| -15°C to -25°C | |
| 1 | |
| Painted Steel | |
| cULus, ETL, ENERGYSTAR | |
| Microprocessor Temperature Controller | |
| 115 V |
Specifications
| Laboratory Freezer | |
| 566 L | |
| Solid Swing | |
| Scratch-resistant Painted Steel | |
| 6 | |
| Upright | |
| Microprocessor Temperature Controller | |
| 115 V |
| 20 cu. ft. | |
| -15°C to -25°C | |
| 1 | |
| Painted Steel | |
| cULus, ETL, ENERGYSTAR | |
| NSPF201WWW0MHC | |
| NEMA 5-15 | |
| H-drive |