missing translation for 'onlineSavingsMsg'
Learn More

Slice™ Manual Box Cutter

Catalog No. 18222806
Change view
Click to view available options
Color:
Black/Orange
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
18222806 Black/Orange
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18222806 Supplier Slice™ Supplier No. 104000

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Features a finger-friendly™ safety blade made from advanced ceramic

  • Handle type: 3-position
  • Distinctive protective ergo J-hook handle
  • Compatible blades: 10404, 10408
  • Finger-friendly™ edge stays sharp 11x longer
  • Reduces injuries, lowers costs
  • Non-sparking, non-conductive blade
  • Includes 1 double-sided, round-tip safety blade
  • Ambidextrous design
  • Red Dot Design Award winner
  • Blade extends to two different cutting depths

Specifications

Handle Type 3-position
Product Type Box Cutter
Length (English) 6.69 in.
Length (Metric) 170 mm
Material TPEE, GFN, POM, Carbon Steel, Zirconium Oxide
Color Black/Orange
For Use With (Application) Safety cutting
Includes 1 double-sided, round-tip safety blade
No. per Pack 1 Ea.
Weight (English) 3.54 oz.
Weight (Metric) 100.3 g
Width (English) 3.4 in.
Width (Metric) 86.35 mm
Show More Show Less