missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Manifold Ampoule Adapter

Catalog No. 05405382
Change view
Click to view available options
Material:
Rubber
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
05405382 Rubber
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05405382 Supplier BUCHI Supplier No. 11065725

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes 19 ampoule connections and cap adaptor.

  • Includes 19 ampoule connections and a cap adapter

Specifications

Type Ampule Adapter
Sublimation Rate Variable
Temperature Range (Metric) Ambient to -105°C
Material Rubber
For Use With (Equipment) L-200 Freeze Dryer
Diameter (Metric) 110 mm
Height (English) 5.9 in.
Height (Metric) 150 mm
Length (English) 3.9 in.
Length (Metric) 100 mm
Weight (English) 2.4 lb.
Weight (Metric) 1.1 kg
Show More Show Less