missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Manhole Cover: CONFINED SPACE DO NOT ENTER WITHOUT OBTAINING PERMIT

Improve workplace safety with permanent acrylic mounted signage. The Brady™ Confined Space Manhole Cover is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.

$154.64 - $225.10

Specifications

Finish Laminated
Material Polyester
Quantity 1 Ea.
Mounting Type Self-adhesive
Max. Temperature (English) 230°F
View More Specs

Products 2
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity & Availability  
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity & Availability  
19107868
View Documents Promotion Details
Brady™
43760
30 x 21 in.
Each for $154.64
Only null left
 
19107871
View Documents Promotion Details
Brady™
47204
42 x 30.5 in.
Each for $225.10
Only null left
 
Description

Description

  • Excellent cold-weather performance
  • Polyester construction is abrasion-resistant and chemical-resistant
  • Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors
  • Strong adhesive back for indoor or outdoor use
Specifications

Specifications

Laminated
1 Ea.
230°F
Octagonal
CONFINED SPACE DO NOT ENTER WITHOUT OBTAINING PERMIT
Polyester
Self-adhesive
-40°F
-40°F to 230°F
Black on Yellow
Videos
SDS
Documents

Documents