missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Manhole Cover: CONFINED SPACE CALL YOUR SUPERVISOR

Catalog No. 19107867
Change view
Click to view available options
Dimensions (L x W):
30 x 21 in.
42 x 30.5 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19107867 30 x 21 in.
19107870 42 x 30.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19107867 Supplier Brady™ Supplier No. 43759
Only null left

Improve workplace safety with cold temperature permanent acrylic mounted signage. The Brady™ Confined Space Manhole Cover is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.

  • Excellent cold-weather performance
  • Polyester construction is abrasion-resistant and chemical-resistant
  • Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors
  • Strong adhesive back for indoor or outdoor use

Specifications

Finish Laminated
Material Polyester
Quantity 1 Ea.
Description Polyester with polyester overlaminate
Mounting Type Self-adhesive
Height (English) 21 in.
Max. Temperature (English) 230°F
Min. Temperature (English) -40°F
Thickness 0.01 in.
Width (English) 30 in.
Shape Octagonal
Temperature Range (English) -40°F to 230°F
Dimensions (L x W) 30 x 21 in.
Displayed Text CONFINED SPACE CALL YOUR SUPERVISOR
Color Red on White
Show More Show Less