missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Malvern Fly Wheel Unit

Catalog No. S15121
Change view
Click to view available options
Malvern Fly Wheel
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S15121 Malvern Fly Wheel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15121 Supplier Eisco™ Supplier No. PH0467D

Malvern Fly Wheel Unit for use with a large motor or generator and a lamp unit to demonstrate the conversion of electrical energy to kinetic energy, and then back again.

  • Demonstrates the conversion of electrical energy to kinetic energy, and then back again
  • Use with a large motor/generator and a lamp unit
  • Malvern fly wheel measures 5 in. diameter and is 0.625 in. thick
  • Constructed of quality iron
  • Mounted in cast bracket with bearings
  • Sturdy wooden base (6 x 4 x 1.25 in.) with stoppers to prevent apparatus from moving or sliding
  • Overall apparatus measures 6 x 4 x 6.5 in.

Specifications

Product Type Malvern Fly Wheel
Description Energy Transfer Apparatus
Material Iron
For Use With (Application) Conversion of Electrical Energy to Kinetic Energy
Height (English) 6.5 in.
Height (Metric) 16.5 cm
Thickness 0.625 in. (Fly Wheel)