missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cadence Science™ Malleable Stainless Steel Animal Feeding Needles
Description
- Type 304 stainless steel construction
- Malleable
- Sterile
- Disposable
- 100/box, 20 x 5/sterile pouch
Specifications
Specifications
| Product Type | Animal Feeding Needle |
| Material | Stainless Steel (304) |
| Disposable | Single-use |
| For Use With (Application) | Animal feeding |
| Gauge | 20G |
| Sterility | Sterile |
| Length (English) | 1.5 in. |
| Diameter (Metric) Ball | 1.9 mm |