missing translation for 'onlineSavingsMsg'
Learn More

Cadence Science™ Malleable Stainless Steel Animal Feeding Needles

Catalog No. 0129019
Change view
Click to view available options
Gauge:
15G
18G
20G
Diameter (Metric) Ball:
1.9 mm
2.3 mm
2.9 mm
Length (English):
1.5 in.
2 in.
2.8 in.
3 in.
3.1 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Gauge Diameter (Metric) Ball Length (English)
0129019 20G 1.9 mm 1.5 in.
14825279 15G 2.9 mm 3 in.
14825277 18G 2.3 mm 2 in.
14825278 18G 2.3 mm 3.1 in.
14825276 20G 1.9 mm 2.8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 0129019 Supplier Cadence Science™ Supplier No. POP9921

Designed to meet the special needs of pharmacologists, toxicologists, pathologists, and other biomedical researchers working with laboratory animals. Cadence Science™ Malleable Stainless Steel Animal Feeding Needles are sterile and disposable.

  • Type 304 stainless steel construction
  • Malleable
  • Sterile
  • Disposable
  • 100/box, 20 x 5/sterile pouch

Specifications

Product Type Animal Feeding Needle
Material Stainless Steel (304)
Disposable Single-use
For Use With (Application) Animal feeding
Gauge 20G
Sterility Sterile
Length (English) 1.5 in.
Diameter (Metric) Ball 1.9 mm