missing translation for 'onlineSavingsMsg'
Learn More

Idex Male-Threaded Nuts

Catalog No. 05700229
Encompass
Change view
Click to view available options
For Use With (Equipment):
1/16 in. O.D. Tubing
1/32 in. or 1/16 in. OD Tubing
Length (English):
0.4 in.
0.46 in.
0.87 in.
Material:
PEEK
Stainless Steel
Width (English):
0.25 in.
0.31 in.
0.365 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Length (English) Material Width (English)
05700229 1/16 in. O.D. Tubing 0.4 in. Stainless Steel 0.25 in.
05700233 1/16 in. O.D. Tubing 0.46 in. Stainless Steel 0.31 in.
0570096 1/32 in. or 1/16 in. OD Tubing 0.87 in. PEEK 0.365 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 05700229 Supplier Idex Supplier No. UP U400X
Only null left

Combine with Super Flangeless™ ferrule for a high pressure holding flat-bottom fitting assembly

  • Eliminates tubing twist that can loosen connections
  • Resistant to loosening through vibration

Specifications

Length (English) 0.4 in.
Width (English) 0.25 in.
Type Nut
For Use With (Equipment) 1/16 in. O.D. Tubing
Diameter (English) Outside 0.0625 in.
Material Stainless Steel