missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Male Stationary Luer Lock and Nut Assembly with 1/16 in. ID - Polypropylene - QC
Superior single barb technology that provides a leak-proof seal. Ideal with flexible tubing. Nut and body are locked as a single unit. Precision engineered for smooth positive sealing. Color nut for easy recognition. This standard luer is ISO 80369-7 compliant.
$169.59
Specifications
| Certifications/Compliance | Compliance Certificates Available |
|---|---|
| Description | Class 7 Cleanroom Manufactured |
| Material | Non-Animal Derived Polypropylene |
| For Use With (Application) | Tubing connections; Medical device input/output ports; Drug and fluid transfer lines |
| Packaging Quantity | 100 Pack |
Description
- Single & Multi Use Applications
- PVC-Free
- ISO 80369-7 Compliant
- Superior Single Barb Design
- USP Class VI Compliant
- USP 661, USP81, USP 88
- RoHS Compliant
- Gamma Stable
- Animal Derivative Free
- Lot Traceable
Warranty
Replacement if not satisfied. 12 Month return Policy.
Specifications
| Compliance Certificates Available | |
| Non-Animal Derived Polypropylene | |
| 100 Pack | |
| Stationary Luer Lock |
| Class 7 Cleanroom Manufactured | |
| Tubing connections; Medical device input/output ports; Drug and fluid transfer lines | |
| Out of direct sunlight, >20°F <100°F |